!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET

SOCKET SET

WESTWARD

SOCKET SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET

SOCKET SET

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $346.78 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4YP77
  • Mfr. Model # 4YP77
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.78 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Standard Socket Style/SizeStandard 6-Point: 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, 20 mm, Standard 6-Point: 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 19 mm, Standard 6-Point:5/32 in , 3/16 in , 7/32 in , 1/4 in , 9/32 in , 5/16 in , 11/32 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
  • Deep Socket Style/SizeDeep 6-Point: 3/16 in , 7/32 in , 1/4 in , 9/32 in , 5/16 in , 11/32 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in , 13/16 in , 7/8 in , 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Drive Size1/4", 3/8", 1/2"
  • FinishChrome
  • Includes Socket BitsNo
  • InsulatedNo
  • Non-SparkingNo
  • Socket Size5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 9/16 in
  • Sockets Included1/4" Drive 6-Point Standard: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 1/4" Drive 6-Point. Deep: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
  • Tether Ready SocketsNot Tether Capable
  • Container TypePlastic Case
  • Container FeaturesDust Resistant
  • Impact RatedNo
  • Wrenches IncludedCombination Wrenches
  • Standard Socket Count/Style (62) 6-Point
  • Deep Socket Count/Style (41) 6-Point
  • Flex Socket Count/Style None
  • Drive Type Hand
  • Number of Pieces 145
  • Includes Wrenches Yes
  • Measurement Type Metric, SAE
  • Socket Shape 6-Point
  • Socket Size Range 4 mm to 20 mm, 5/32" to 1"
  • Tether Ready Drive Tools Tether Capable
  • Tether Ready Wrenches Tether Capable
  • Container LxWxH 22 1/4 in x 14 1/2 in x 3 13/16 in
  • Drive Tools Included (1) 1/2 in Drive Quick-Release Ratchet, (1) 1/4 in Drive Extension 3 in, (1) 1/4 in Drive Quick-Release Ratchet, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Quick-Release Ratchet, (12) Combination Wrenches, 3/8 in D Spark plug socket 5/8 in, 13/16 in, Hex Key, Magnetic Spinner
  • Includes (1) 1/4" Drive Quick-Release Ratchet 5-1/2" , (1) 3/8" Drive Quick-Release Ratchet 7-3/4" , (1) 1/2" Drive Quick-Release Ratchet 8-3/4" , (1) 1/4" Drive Extension 3" , (1) 3/8" Drive Extension 3" , (12) Combination Wrenches 5/16" , 3/8" , 7/16" , 1/2" , 9/16" , 3/4" , 9, 10, 12, 13, 14, 15mm, (11) Long Arm Hex Keys 5/64" , 3/32" , 7/64" , 1/8" , 9/64" , 5/32" , 3/16" , 7/32" , 1/4" , 5/16" , 3/8" , (10)"sert Bits #1, #2, #3 Phillips, 3/16" , 1/4" , 9/32" Slotted, T10, T15, T20, T25 Torx, (1) Magnetic Spinner, (1) Blow Molded Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list