!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,STD,SAE,1/2DR,12PT,17PC

SOCKET SET,STD,SAE,1/2DR,12PT,17PC

WESTWARD

SOCKET SET,STD,SAE,1/2DR,12PT,17PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,STD,SAE,1/2DR,12PT,17PC

SOCKET SET,STD,SAE,1/2DR,12PT,17PC

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4PL90
  • Mfr. Model # 4PL90
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.44 lbs

Technical Specs

  • ItemSocket Set
  • Standard Socket Style/SizeStandard 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Flex Socket Count/StyleNone
  • Drive Size1/2"
  • MaterialAlloy Steel
  • Impact RatedNo
  • LockingNo
  • ReversingNo
  • Includes Socket BitsNo
  • Tether Ready Drive ToolsTether Capable
  • Drive Tools Included10 in Quick-Release Ratchet
  • Container LxWxH15 3/4 in x 10 19/32 in x 3 7/16 in
  • Corrosion ResistantYes
  • Head TypeStandard
  • Minimum Arc Swing5 Degrees
  • Number of Pieces17
  • Socket Size1 1/16", 1 1/4", 1 1/8", 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"
  • Standard Socket Count/Style (14) 12-Point
  • Deep Socket Count/Style None
  • Socket Size Range 3/8" - 1-1/8"
  • Drive Type Hand
  • Finish Chrome
  • Insulated No
  • Non-Sparking No
  • Measurement Type SAE
  • Includes Wrenches No
  • Tether Ready Sockets Tether Capable
  • Container Type Plastic Case
  • Container Features Dust Resistant
  • Head Shape Pear
  • Includes 1/2" Drive Quick-Release Ratchet 10", Drive Extension 5", Speed Handle, Blow Molded Case
  • Number of Geared Teeth 84
  • Socket Shape 12-Point
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list