!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET MET 1/4IN DR 12 PC DEEP

SOCKET SET MET 1/4IN DR 12 PC DEEP

GRAY TOOLS

SOCKET SET MET 1/4IN DR 12 PC DEEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET MET 1/4IN DR 12 PC DEEP

SOCKET SET MET 1/4IN DR 12 PC DEEP

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.82 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT19212
  • Mfr. Model # 19212
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemStandard Deep Metric Socket Set
  • Deep Socket Count/Style(12) 6-Point
  • Drive TypeSquare
  • Flex Socket Count/Style(11) 6-Point
  • Includes Flex SocketsNo
  • Includes Standard SocketsNo
  • Number of Pieces12
  • Socket Size10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
  • Standard Socket Count/StyleNone
  • Flex Socket Style/SizeNone
  • Number of Deep Sockets12
  • Number of Standard Sockets0
  • Container Type Socket Rail
  • Drive Size 1/4 in
  • Finish Mirror Chrome
  • Includes Deep Sockets Yes
  • Includes Socket Bits No
  • Measurement Type SAE
  • Socket Shape 6-Point
  • Socket Size Range 4 to 14 mm
  • Deep Socket Style/Size 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Deep 6-Point: 4 mm
  • Includes Socket Rail
  • Number of Flex Sockets 0
  • Standards ANSI B107.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list