!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,3/8 DR,SAE,12 PT,21 PC

SOCKET SET,3/8 DR,SAE,12 PT,21 PC

SK PROFESSIONAL TOOLS

SOCKET SET,3/8 DR,SAE,12 PT,21 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,3/8 DR,SAE,12 PT,21 PC

SOCKET SET,3/8 DR,SAE,12 PT,21 PC

SK PROFESSIONAL TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $586.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20K450
  • Mfr. Model # 4551
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 293
  • Shipping Weight 4.95 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Drive Size3/8 in
  • Fastener-Holding TypeFriction
  • Includes Deep SocketsDeep Sockets Included
  • Includes Flex SocketsFlex Sockets Not Included
  • Includes Non-MarringNon-Marring Not Included
  • Includes Standard SocketsStandard Sockets Included
  • Includes WrenchesWrenches Not Included
  • Number of Pieces21
  • Socket Shape12-Point
  • Socket Size Range1/4 in to 7/8 in
  • Wrenches Included7.6 in Fixed, Round Head Ratchet
  • Container TypeBox
  • Corrosion-ResistanceCorrosion-Resistant
  • Deep Socket Style/SizeDeep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
  • Flex Socket Count/StyleNone
  • Head ShapeRound
  • Impact Rated StatusNot Impact Rated
  • Includes LockingLocking Not Included
  • Number of Geared Teeth60
  • ReversingNot Reversible
  • Standard Socket Sizes1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Tether Ready SocketsNot Tether Capable
  • Deep Socket Count/Style (9) 12-Point
  • Drive Tools Included 7 1/2 in Round head ratchet
  • Finish Chrome
  • Includes Drive Tools Drive Tools Included
  • Includes Non-Magnetic/Sparking Not Applicable
  • Includes Socket Bits Socket Bits Not Included
  • Includes Thin Wall No Thin Wall
  • Measurement Type SAE
  • Series Not Applicable
  • Socket Size 1/2 in, 1/4 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Standard Socket Count/Style (10) 12-Point
  • Arc Swing - Minimum 4 Degrees
  • Material Alloy Steel
  • Deep Socket Sizes 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
  • Drive Type Hand
  • Grip Style Knurled
  • Head Type Standard
  • Includes Insulation Not Insulated
  • Number of Deep Sockets 9
  • Number of Standard Sockets 9
  • Sockets Included (10) Standard 12-Point, (9) Deep 12-Point
  • Standard Socket Style/Size Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list