!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,15-13/64 IN L,HEX,15 PIECES

SOCKET SET,15-13/64 IN L,HEX,15 PIECES

MILWAUKEE

SOCKET SET,15-13/64 IN L,HEX,15 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SOCKET SET,15-13/64 IN L,HEX,15 PIECES

SOCKET SET,15-13/64 IN L,HEX,15 PIECES

MILWAUKEE

Clearance Price :
$244.38 / each

Your Price : $325.84 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-66-6802
  • Mfr. Model # 49-66-6802
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.87 lbs

Technical Specs

  • ItemSocket Set
  • Container TypeCase
  • Drive Size1/2 in
  • Fastener-Holding TypeFriction
  • Flex Socket Count/Style0
  • Includes Flex SocketsFlex Sockets Not Included
  • Includes Non-Magnetic/SparkingNot Applicable
  • Includes Socket BitsSocket Bits Not Included
  • Includes Thin WallNo Thin Wall
  • Measurement TypeSAE
  • Product TypeSocket Set
  • Socket DepthDeep
  • Socket Shape6-Point
  • Socket Size Range3/8 in to 1 1/2 in
  • Tether StatusNot Tether Capable
  • Deep Socket Style/Size15 Deep 6-Point: 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 1/2 in, 7/8 in, 9/16 in, 1 in, 3/8 in
  • Includes InsulationNot Insulated
  • Sockets Included(15) 1/2 in Deep 6-Point
  • Compatible Modular System PACKOUT(TM)
  • Deep Socket Count/Style (15) 6-Point
  • Drive Type Impact
  • Finish Black Phosphate
  • Includes Deep Sockets Deep Sockets Included
  • Includes Locking Locking Not Included
  • Includes Non-Marring Non-Marring Not Included
  • Includes Standard Sockets Standard Sockets Not Included
  • Includes Torx Sockets Torx Sockets Not Included
  • Number of Pieces 15
  • Series SHOCKWAVE(TM) Impact Duty
  • Socket Length Not Applicable
  • Socket Size 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
  • Standard Socket Count/Style 0
  • Material Chrome Molybdenum Alloy Steel
  • Impact Rated Status Impact Rated
  • Number of Deep Sockets 15
  • Standards ASME
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list