!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,1/4", 3/8",SAE/METRIC,65PCS

SOCKET SET,1/4", 3/8",SAE/METRIC,65PCS

WESTWARD

SOCKET SET,1/4", 3/8",SAE/METRIC,65PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,1/4", 3/8",SAE/METRIC,65PCS

SOCKET SET,1/4", 3/8",SAE/METRIC,65PCS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $329.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53PN75
  • Mfr. Model # 53PN75
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 290
  • Shipping Weight 11.51 lbs

Technical Specs

  • ItemSocket Wrench Set
  • Drive Size1/4 in, 3/8 in
  • FinishChrome
  • Includes Drive ToolsDrive Tools Included
  • Includes Socket BitsSocket Bits Not Included
  • Includes WrenchesWrenches Included
  • Number of Pieces65
  • Socket Size1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
  • Standard Socket Count/Style(35) 6-Point
  • Container TypeCase
  • Deep Socket Style/SizeDeep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Flex Socket Count/StyleNone
  • Includes InsulationNot Insulated
  • Number of Standard Sockets35
  • StandardsASME
  • Standard Socket Style/SizeStandard 6-Point: 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, Standard 6-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 6-Poiont: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in
  • Tether Ready SocketsNot Tether Capable
  • Deep Socket Count/Style (16) 6-Point
  • Drive Tools Included 1/4 in Drive Extension 3 in, 1/4 in Drive Pear Ratchet, 3/8 in Drive Pear. Ratchet, 3/8 in Drive Extension 6 in, Combination Wrenches
  • Includes Deep Sockets Deep Sockets Included
  • Includes Flex Sockets Flex Sockets Not Included
  • Includes Standard Sockets Standard Sockets Included
  • Measurement Type Metric, SAE
  • Socket Shape 6-Point
  • Socket Size Range 3/16 in to 13/16 in, 4 mm to 19 mm
  • Wrenches Included Combination Wrenches
  • Deep Socket Sizes 3/8 in, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
  • Drive Type Hand
  • Impact Rated Status Not Impact Rated
  • Number of Deep Sockets 16
  • Sockets Included 1/4 in Drive 6-Point Standard: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 3/8 in Drive 6-Point Deep: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 3/8 in Drive 6-Point Standard: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in
  • Standard Socket Sizes 4 mm, 4 1/2 mm, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
  • Tether Ready Drive Tools Not Tether Capable
  • Tether Ready Wrenches Not Tether Capable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list