!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET SET,1/2",3/8" DRIVE,127 PCS

SOCKET SET,1/2",3/8" DRIVE,127 PCS

WESTWARD

SOCKET SET,1/2",3/8" DRIVE,127 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,1/2",3/8" DRIVE,127 PCS

SOCKET SET,1/2",3/8" DRIVE,127 PCS

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $498.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53PN74
  • Mfr. Model # 53PN74
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 289
  • Shipping Weight 34.4 lbs

Technical Specs

  • ItemSocket Set
  • Standard Socket Style/SizeStandard 12-Point: 5/16 in , 11/32 in , 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in, 13/16 in , 7/8 in , 15/16 in , 1 in , 1 1/16 in , 1 1/8 in , 1 3/16 in , 1 1/4 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, Standard 6-Point: 3/16 in , 7/32 in , 1/4 in , 5/16 in , 3/8 in, 3/8 in , 7/16 in , 1/2 in , 9/16 in , 5/8 in , 11/16 in , 3/4 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Deep Socket Style/SizeDeep 12-Point:: 11/16 in , 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, Deep 6-Point: 7/16 in , 1/2 in , 9/16 in , 5/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Drive Size1/2", 3/8"
  • FinishChrome
  • Includes Socket BitsYes
  • Includes WrenchesYes
  • Measurement TypeSAE/Metric
  • Number of Pieces127
  • Socket Shape12-Point, 6-Point
  • Sockets Included3/8" Drive 6 pt. std.: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". 3/8" Drive 6 pt. Deep: 7/16", 1/2", 9/16", 5/8". 3/8" Drive 12 pt. std.: 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4". 1/2" Drive 12 pt. std.: 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". 1/2" Drive 12 pt. Deep: 11/16", 3/4", 13/16", 7/8", 15/16", 1". 3/8" Drive 6 pt. std.: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm. 3/8" Drive 6 pt. Deep: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm. 3/8" Drive 12 pt. std.: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm. 1/2" Drive 12 pt. std.: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm. 1/2" Drive 12 pt. Deep: 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm. 3/8" Drive 3", 6" Extension. 1/2" Drive 6", 10" Extension. 3/8" Drive 2" Universal Joint. 1/2" Drive 2-7/8" Universal Joint. 3/8" Drive Female to 1/2" Drive Male Adapter. 1/2" Drive Female to 3/8" Drive Male Adapter. 3/8" Drive Phillips(R) Screwdriver Socket: P1, P2, P3. 3/8" Drive Slotted Screwdriver Socket: 3/16", 1/4". 3/8" Drive std. Hex Socket: 3/16", 7/32", 1/4", 5/16", 3/8". 3/8" Drive Torx Bit Socket: T15, T20, T25, T27, T30, T40, T45, T47 . 3/8" Drive std. Ratchet, 1/2"
  • Tether Ready Drive ToolsTether Capable
  • Tether Ready WrenchesTether Capable
  • Container LxWxH22 1/4 in x 14 1/2 in x 3 13/16 in
  • Impact RatedNo
  • Tip StyleTorx
  • Socket Size5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
  • Standard Socket Count/Style (17) 6-Point, (38) 12-Point
  • Deep Socket Count/Style (15) 12-Point, (14) 6-Point
  • Flex Socket Count/Style None
  • Drive Type Hand
  • Drive Tools Included 1/2 in Drive Extension 6 in, 10 in, 1/2 in Drive Female to 3/8 in Drive Male Adapter, 1/2 in Drive Universal Joint 2 in, 3/8 in Drive Extension 3 in, 6 in, 3/8 in Drive Female to 1/2 in Drive Male Adapter, 3/8 in Drive Universal Joint 2 in, 3/8 in&1/2 in Drive Pear Head Ratchet, Combination Wrenches 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 6 mm, 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 16 mm
  • Number of Bits 8
  • Insulated No
  • Non-Sparking No
  • Socket Bits Included Torx: T15, T20, T25, T27, T30, T40, T45, T47
  • Socket Size Range 1/2" - 1", 8 mm - 27 mm
  • Standards ANSI
  • Tether Ready Sockets Not Tether Capable
  • Container Type Plastic Case
  • Container Features Dust Resistant
  • Tip Size T15, T20, T25, T27, T30, T40, T45, T47
  • Wrenches Included (15) Combination Wrenches
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list