SOCKET IMPACT 3/4 DR 22MM 6 PT
SOCKET IMPACT 3/4 DR 22MM 6 PT
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Impact socket, 6 point, 22 mm x 3/4 inch drive.
Technical Specs
- ItemImpact Socket
- Socket Shape6-Point
- Drive Size3/4 in
- Tether ReadyNo
- FinishBlack Oxide
- Socket DepthStandard
- Measurement TypeMetric
- Non-SparkingNo
- Socket Size 22 mm
- Drive Type Impact
- Compatible Fastener Type Bolts, Screws, Studs
- Material Alloy Steel
- Impact Rated Yes
- Socket Length 2 in
- Non-Magnetic No
- Country of Origin United States
(subject to change)
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.23
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.26
/ EACH
-
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.20
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.57
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.67
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.56
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$127.69
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$178.63
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.08
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.96
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.87
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.96
/ EACH