!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET HEX HEAD 6MMX1/2IN DR REG

SOCKET HEX HEAD 6MMX1/2IN DR REG

GRAY TOOLS

SOCKET HEX HEAD 6MMX1/2IN DR REG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET HEX HEAD 6MMX1/2IN DR REG

SOCKET HEX HEAD 6MMX1/2IN DR REG

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTMDW6L
  • Mfr. Model # MDW6L
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Technical Specs

  • ItemSocket
  • Socket Shape0
  • FinishChrome
  • Drive TypeSquare
  • Measurement TypeMetric
  • StandardsANSI B107.5, Federal Spec. CDA 39-GP-12M, U.S. GGG-W-641E
  • LockingNo
  • Number of Points0
  • Tether ReadyNo
  • Socket Size 6 mm
  • Material Steel
  • Socket Depth Standard
  • Drive Size 1/2 in
  • Impact Rated No
  • Insulated No
  • Non-Sparking No
  • Overall Length 81 mm
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list