SOCKET DEEP 12PT 1/2 DR 13MM
SOCKET DEEP 12PT 1/2 DR 13MM
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Deep socket, 12 point, 13 mm, 1/2 inch drive.
Technical Specs
- ItemSocket
- FinishFull Polish
- Overall Length82.5mm
- Socket Size13mm
- Drive TypeSquare
- Drive Size 1/2"
- Number of Points 12
- Socket Depth Deep
- Material Alloy Steel
- Standards ASME B107.5M, AS954E S3.8.1
- Country of Origin United States
(subject to change)
Alternate Products
-
SK PROFESSIONAL TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.68
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.54
/ each
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.89
/ each
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.13
/ each