!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET ORGANIZER, TWIST-LOCK, 3/8 IN DRIVE, 14 CLIPS, RED, 13 IN LONG

SOCKET ORGANIZER, TWIST-LOCK, 3/8 IN DRIVE, 14 CLIPS, RED, 13 IN LONG

GRAY TOOLS

SOCKET ORGANIZER, TWIST-LOCK, 3/8 IN DRIVE, 14 CLIPS, RED, 13 IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET ORGANIZER, TWIST-LOCK, 3/8 IN DRIVE, 14 CLIPS, RED, 13 IN LONG

SOCKET ORGANIZER, TWIST-LOCK, 3/8 IN DRIVE, 14 CLIPS, RED, 13 IN LONG

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT93814R
  • Mfr. Model # 93814R
  • UNSPSC # 27112832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

At 13 inches long, this red socket organizer has a 3/8-inch driver and 14 clips for sockets of various sizes. Twist-lock technology keeps the sockets securely in place.

Technical Specs

  • ItemTwist Lock Socket Bars
  • For Tool TypeDrive Socket
  • ColourRed
  • Number of Posts/Slots14
  • StyleOrganizers
  • Socket Attachment TypeClip
  • Overall Height 13 in
  • For Socket Type Metric
  • Material Plastic
  • Includes (14) Socket Clips
  • Modular System Mounting Type Socket Clip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list