!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOCKET, SQUARE, 12 PT, REG HEAD, SAE/CDA 39-GP-12B, 11/16 X 3/8 IN DR, CHROME

SOCKET, SQUARE, 12 PT, REG HEAD, SAE/CDA 39-GP-12B, 11/16 X 3/8 IN DR, CHROME

GRAY TOOLS

SOCKET, SQUARE, 12 PT, REG HEAD, SAE/CDA 39-GP-12B, 11/16 X 3/8 IN DR, CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET, SQUARE, 12 PT, REG HEAD, SAE/CDA 39-GP-12B, 11/16 X 3/8 IN DR, CHROME

SOCKET, SQUARE, 12 PT, REG HEAD, SAE/CDA 39-GP-12B, 11/16 X 3/8 IN DR, CHROME

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTT22
  • Mfr. Model # T22
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.124 lbs

Product Details

This 12-point regular head socket hand tool is made of chrome and has an SAE measurement 11/16 x 3/8 inches drive size. This socket has a square connection drive according to CDA 39-GP-12B.

Technical Specs

  • ItemStandard Length Socket
  • Socket Shape12-Point
  • FinishMirror Chrome
  • Drive TypeSquare
  • Measurement TypeSAE
  • StandardsANSI Standards
  • Overall Length1.01 in
  • Socket Size 11/16 in
  • Material Steel
  • Socket Depth Standard
  • Drive Size 3/8 in
  • Bolt Clearance 0.7 in
  • Number of Points 12

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list