!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNOW SHOVEL, D-GRIP/STRAIGHT, 36 X 9 IN BLADE, 42 IN HANDLE, FIBREGLASS/UHMW-PE, 7 LB

SNOW SHOVEL, D-GRIP/STRAIGHT, 36 X 9 IN BLADE, 42 IN HANDLE, FIBREGLASS/UHMW-PE, 7 LB

SNOWEX

SNOW SHOVEL, D-GRIP/STRAIGHT, 36 X 9 IN BLADE, 42 IN HANDLE, FIBREGLASS/UHMW-PE, 7 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNOW SHOVEL, D-GRIP/STRAIGHT, 36 X 9 IN BLADE, 42 IN HANDLE, FIBREGLASS/UHMW-PE, 7 LB

SNOW SHOVEL, D-GRIP/STRAIGHT, 36 X 9 IN BLADE, 42 IN HANDLE, FIBREGLASS/UHMW-PE, 7 LB

SNOWEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $184.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNXSP36
  • Mfr. Model # SP-36
  • UNSPSC # 82010000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Easily clear large areas of snow with this durable, lightweight snow shovel. Its fibreglass, straight-design, 42-inch long handle comes with a D-Grip for ergonomic support. The blade measures 36 x 9 inches and is made of ultra-high molecular weight polyethylene for excellent strength, wear-resistance, and snow turnover. This shovel weighs seven pounds.

Technical Specs

  • ItemSnow Shovel
  • Blade Height9 1/4 in
  • Blade StepNone
  • Gauge2 cm
  • Handle Length46 in
  • Detachable HandleYes
  • Blade ColourYellow
  • Overall Length54 in
  • Blade Material Plastic
  • Blade Width 36 in
  • Number of Ribs 0
  • Handle Material Fiberglass
  • Product Type Snow Pusher
  • Handle Colour Black
  • Handle Grip D Grip
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list