!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNOW PUSHER, D-GRIP, BLUE, 30 X 12 IN BLADE, 42 3/4 IN HANDLE, ASH/STEEL

SNOW PUSHER, D-GRIP, BLUE, 30 X 12 IN BLADE, 42 3/4 IN HANDLE, ASH/STEEL

GARANT

SNOW PUSHER, D-GRIP, BLUE, 30 X 12 IN BLADE, 42 3/4 IN HANDLE, ASH/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNOW PUSHER, D-GRIP, BLUE, 30 X 12 IN BLADE, 42 3/4 IN HANDLE, ASH/STEEL

SNOW PUSHER, D-GRIP, BLUE, 30 X 12 IN BLADE, 42 3/4 IN HANDLE, ASH/STEEL

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARYSP30D
  • Mfr. Model # YSP30D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 546
  • Shipping Weight 8.9 lbs

Product Details

Clear snow quickly and efficiently with this snow pusher. It is equipped with a blue, 30 x 12-inch steel blade for strength and durability. Its sturdy, varnished ash handle measures 42 3/4 inches long and comes with a D-Grip handle for ergonomic support.

Technical Specs

  • ItemSnow Pusher
  • Blade TypeScraper
  • Blade Width30 in
  • Handle Length42 3/4 in
  • Blade ColourBlue
  • Overall Length54 1/2 in
  • Blade Material Steel
  • Blade Height 12 in
  • Handle Material Varnished Ash
  • Product Type Snow Scraper
  • Handle Grip D-Grip
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list