!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

RECEPTACLE, DUPLEX, 5-15R, 15 A, 125V AC, IVORY, 2 POLE/3 WIRE POLES AND WIRES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.58 / each

EHC: EHC :
Min Qty 6 = $315.48

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLSNAP8200IA
  • Mfr. Model # SNAP8200IA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 1.1 inch depth, and includes grounding clip, mounting hardware, wall plate or weatherproof cover.

Technical Specs

  • ItemReceptacle
  • Current Rating15 A
  • GradeHospital Grade Fed. Spec.
  • Horsepower Rating1/2 hp
  • Housing MaterialNylon
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires3
  • Receptacle TypeDuplex
  • Voltage Rating125V AC
  • Wiring MethodBack
  • Connection OrientationStraight
  • Face Plate Height2.6 in
  • Flange TypeNon-Flanged
  • IncludesGrounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
  • Maximum Operating Temperature167 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Mount TypeFlush
  • PolarizedYes
  • StandardsCSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
  • AFCI No
  • GFCI No
  • Grounding Grounded
  • Housing Colour Ivory
  • IP Rating IP20
  • NEMA Receptacle Configuration 5-15R
  • Number of Poles 2
  • Phase Single
  • Surge Protection No
  • Wire Connection Type Modular Wiring
  • Cover Type No Cover
  • Contact Material Brass
  • Face Plate Width 1.6 in
  • For Location Indoor
  • Includes Mounting Hardware Yes
  • Maximum Wire Size 12 AWG
  • Mount Hole Center-to-Center Height 3.3 in
  • Overall Depth 1.1 in
  • Shrouded No
  • UL 94 Flammability Rating V-2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list