!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SMOKE DETECTOR,4" HEIGHT,PLASTIC

SMOKE DETECTOR,4" HEIGHT,PLASTIC

AIR PRODUCTS AND CONTROLS

SMOKE DETECTOR,4" HEIGHT,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMOKE DETECTOR,4" HEIGHT,PLASTIC

SMOKE DETECTOR,4" HEIGHT,PLASTIC

AIR PRODUCTS AND CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45JU40
  • Mfr. Model # HS-100-P
  • UNSPSC # 46191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • ItemDuct Smoke Detector
  • Mounting LocationDuct
  • Alert TypeLight
  • Power SourceHardwired
  • Overall Height2.6 in
  • Outside Diameter6 in
  • Current Rating139 mA @ 24V AC, 20 mA @ 230V AC, 34 mA @ 115V AC, 48 mA @ 24V AC
  • StandardsCSFM, MEA, UL 268A
  • AC Contact Rating139 mA @ 24V, 20 mA @ 230V, 34 mA @ 115V
  • DC Contact Rating48 mA @ 24V
  • Humidity Operating Range0% to 85% RH
  • Includes Mounting HardwareYes
  • Minimum Operating Temperature32 Degrees F
  • Detector Type Smoke Detector
  • Detects Smoke
  • Mount Type Surface
  • Voltage Rating 115V AC, 230V AC, 24V AC, 24V DC
  • Overall Width 4 in
  • Shape Round
  • Colour White
  • Visual Alert Type Alarm Red, LED Flashing
  • Compatible With Air Products Sl-2000, Building Automation and Fire Alarm Systems, MSR Series Remote, RT-3000 and SM-501 Series Duct Smoke Detectors
  • Housing Material Polycarbonate
  • Includes Magnet
  • Maximum Operating Temperature 140 Degrees F
  • Resistance Properties Tamper-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list