SW series oxyacetylene heavy-duty welding tips Silver Star(R). For general and heavy welding and brazing. Swaged construction provides greater heat concentration for improved "puddle" control. Tips bent to 63-1/2 Degrees angle. Use with SW1B, SW1A, WH200 and WH200A handles.
Technical Specs
ItemWelding Tip
Tip SeriesSW200
Drill Size57
Maximum Welding Thickness1/8 in
ApplicationBrazing, Welding
Flame TypeSingle
Maximum Fuel Flow Rate6 scfh
Overall Length8 1/2 in
Tip Angle63.5 Degrees
Compatible Fuel TypeAcetylene
Compatible Torch SeriesSW200
Tip Size5
Compatible ManufacturerSmith
Compatible Torch Manufacturer Part NumberSW1, SW1A, SW1B, WH200, WH200A
Fuel Pressure Rating (Maximum)10 psi (Acetylene)
Maximum Oxygen Flow Rate6 scfh
Oxygen Pressure Rating (Maximum)10 psig
Country of OriginUnited States
(subject to change)