This ST800 heating tip is designed for applications including heating. It is compatible with Smith, WH200A series, manufacturer's part/model number(s): SW1, SW1A, SW1B, WH200, WH200A. It also uses propylene fuel/gas. This heating tip is multi-flame.
Technical Specs
ItemHeating Tip
Compatible Torch SeriesWH200A
Tip DesignTube and Head
ApplicationHeating
Flame TypeMulti-Flame
Maximum Oxygen Flow Rate1,500 scfh
Minimum Oxygen Flow Rate580 scfh
Pressure Rating (Fuel, Maximum)35 psi (Propylene)
Compatible Fuel TypePropylene
Tip SeriesST800
Compatible ManufacturerSmith
Compatible Torch Manufacturer Part NumberSW1, SW1A, SW1B, WH200, WH200A
Heating Capacity (Propylene)830,000 BtuH
Minimum Fuel Pressure Rating20 psi (Propylene)
Minimum Oxygen Pressure Rating60 psi
Pressure Rating (Oxygen, Maximum)110 psi
Country of OriginUnited States
(subject to change)