!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, HEAVY DUTY

HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, HEAVY DUTY

MILLER-SMITH EQUIPMENT

HAND CUTTING TORCH, 21 IN LENGTH, 90 °  HEAD, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, HEAVY DUTY

HAND CUTTING TORCH, 21 IN LENGTH, 90 ° HEAD, HEAVY DUTY

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,148.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWSC229
  • Mfr. Model # SC229
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.47 lbs

Product Details

Easy to use and features solid construction throughout. Works with any fuel gas without having to change mixers. 3 tube "in-tip" mix design keeps gases separated until reaching the tip. Reversible lever, top or bottom mounting. "Ease-on" cutting jet action reduces tip-clogging and slag blow-back.

Technical Specs

  • ItemHand Cutting Torch
  • Cutting Torch SeriesSC
  • Overall Length21 in
  • Inlet Connection Size9/16"-18
  • Weight2.7 lb
  • Torch StyleSmith
  • Body MaterialBrass
  • FeaturesCutting Tips With Cost-Saving Soft Seats, In-Tip Mix, O-Ring Seating and Easy-To-Change Slip-In Graf-Tite(R), Sintered Metal Inlet Filters
  • Inlet Thread DirectionLeft Hand, Right Hand
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Head Angle 90 Degrees
  • Maximum Cutting Thickness 12 in
  • Hose Fitting Size B
  • Compatible Cutting Tip Series SC12, SC13-3, SC13-5, SC2-2, SC23-3M, SC36, SC40, SC46, SC50, SC56
  • Torch Type Handheld
  • Duty Rating Heavy Duty
  • Inlet Connection Type UNF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list