!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING TIP ASSEMBLY, SIZE 1, FOR USE WITH ACETYLENE

WELDING TIP ASSEMBLY, SIZE 1, FOR USE WITH ACETYLENE

MILLER-SMITH EQUIPMENT

WELDING TIP ASSEMBLY, SIZE 1, FOR USE WITH ACETYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING TIP ASSEMBLY, SIZE 1, FOR USE WITH ACETYLENE

WELDING TIP ASSEMBLY, SIZE 1, FOR USE WITH ACETYLENE

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWMW201
  • Mfr. Model # MW201
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This MW200 welding tip is designed for applications including welding. It has an overall length of 7 1/2 inches.

Technical Specs

  • ItemWelding Tip
  • Tip SeriesMW200
  • Drill Size71
  • Maximum Welding Thickness1/32 in
  • ApplicationWelding
  • Flame TypeSoft
  • Maximum Fuel Flow Rate2.3 scfh
  • Overall Length7 1/2 in
  • Tip Angle63.5 Degrees
  • Compatible Fuel Type Acetylene
  • Compatible Torch Series MW200
  • Tip Size 1
  • Compatible Manufacturer Smith
  • Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100
  • Fuel Pressure Rating (Maximum) 10 psi (Acetylene)
  • Maximum Oxygen Flow Rate 2.3 scfh
  • Oxygen Pressure Rating (Maximum) 10 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list