!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEATING TIP ASSEMBLY, MT600 SERIES, FOR ACETYLENE, MULTI-FLAME

HEATING TIP ASSEMBLY, MT600 SERIES, FOR ACETYLENE, MULTI-FLAME

MILLER-SMITH EQUIPMENT

HEATING TIP ASSEMBLY, MT600 SERIES, FOR ACETYLENE, MULTI-FLAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATING TIP ASSEMBLY, MT600 SERIES, FOR ACETYLENE, MULTI-FLAME

HEATING TIP ASSEMBLY, MT600 SERIES, FOR ACETYLENE, MULTI-FLAME

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $336.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWMT605
  • Mfr. Model # MT605
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Medium-duty acetylene heating tip. Versatile multi-flame heating tips for the popular medium-duty torch bodies. Used for general heating of metals, brazing, hard surfacing, etc.

Technical Specs

  • ItemHeating Tip
  • Compatible Torch SeriesWH100
  • Tip DesignTube and Head
  • ApplicationHeating
  • Drill Size56
  • Heating Capacity (Acetylene)73,085 BtuH
  • Maximum Oxygen Flow Rate57 scfh
  • Minimum Oxygen Pressure Rating15 psi
  • Compatible Fuel Type Acetylene
  • Tip Series MT600
  • Compatible Manufacturer Smith
  • Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100
  • Flame Type Multi-Flame
  • Maximum Fuel Flow Rate 51 scfh
  • Minimum Fuel Flow Rate 0 scfh
  • Pressure Rating (Fuel, Maximum) 15 psi (Acetylene)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list