!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING OUTFIT WITH TANKS, ACETYLENE, CGA 200, TAG-A-LONG TORCH

WELDING OUTFIT WITH TANKS, ACETYLENE, CGA 200, TAG-A-LONG TORCH

MILLER-SMITH EQUIPMENT

WELDING OUTFIT WITH TANKS, ACETYLENE, CGA 200, TAG-A-LONG TORCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING OUTFIT WITH TANKS, ACETYLENE, CGA 200, TAG-A-LONG TORCH

WELDING OUTFIT WITH TANKS, ACETYLENE, CGA 200, TAG-A-LONG TORCH

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,355.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWTL550
  • Mfr. Model # TL-550
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.85 lbs

Product Details

This Tag-A-Long outfit with tanks includes check valves, cylinder carrier, and safety goggles. In addition, it is designed for applications including cutting, welding.

Technical Specs

  • ItemOutfit W/ Tanks
  • Kit SeriesTag-A-Long
  • Included Cutting Attachment Manufacturer Part NumberCC509P
  • Included Welding and Brazing Tip Manufacturer Part NumberMW203
  • Regulator CGA Number (Fuel)CGA 200
  • Product TypePortable Combination Torch, Tip and Cylinder Kit
  • Hose Fitting SizeB
  • IncludesCheck Valves, Cylinder Carrier, Safety Goggles
  • Duty RatingMedium Duty
  • Regulator Model (Oxygen)30-100-540
  • Compatible Fuel Type Acetylene
  • Torch Handle Model WH100
  • Included Cutting Tip Manufacturer Part Number MC12-0
  • Head Angle 90 Degrees
  • Regulator CGA Number (Oxygen) CGA 540
  • Torch Style Smith
  • Hose Length 12 1/2 ft
  • Application Cutting, Welding
  • Regulator Model (Fuel) 30-15-200
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list