SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING
SOLENOID VALVE: 2-WAY, NORMALLY CLOSED, 2 IN PIPE SIZE, 110V AC/120V AC, SLOW-CLOSING
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This solenoid valve is for use with autoclave, laundry, molding, sterilizers, water. In addition, it meets the standards for CSA and UL. It measures 7⅜ inch height x 4¾ inch width x 5 1/16 inch length, and is made of brass, with an NBR seal, a slow-closing valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Closed
Nominal Pipe Size 2 in
Body Material Brass
Operating Pressure Differential Air/Inert Gas - Maximum Not Rated
Voltage 110V AC, 120V AC
For Media Water
Operating Pressure Differential Hot Water - Maximum 150 psi
Fluid Temperature - Maximum 180 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Pilot Operated
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X
Overall Width 4 3/4 in
Overall Height 7 3/8 in
Wattage 6.1 W
Application Autoclave, Laundry, Molding, Sterilizers
Operating Pressure Differential - Maximum 150 psi
Frequency 50 Hz, 60 Hz
Valve Ways 2-Way
Valve Type Slow-Closing
Orifice Diameter 1 3/4 in
Coefficient of Volume (Cv) 3
Seal Material NBR
Coil Enclosure Watertight without Junction Box
Operating Pressure Differential - Minimum 5 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 150 psi
Valve Positions 2-Position
Thread Type Pipe
Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, UL Listed
Overall Length 5 1/16 in
Includes Coil Coil Included
Includes Seal Seal Included
IP Rating IP66
Operating Pressure Differential Water - Minimum 5 psi
Outlet Connection Type NPTF
Country of Origin Mexico
(subject to change)
Related Products
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,592.39
/ each
ASCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.80
/ each