!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLING HOOK, 3,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, CARBON STEEL, 4⅛ IN USABLE L

SLING HOOK, 3,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, CARBON STEEL, 4⅛ IN USABLE L

CROSBY

SLING HOOK, 3,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, CARBON STEEL, 4⅛ IN USABLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING HOOK, 3,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, CARBON STEEL, 4⅛ IN USABLE L

SLING HOOK, 3,000 LB WORKING LOAD LIMIT, 100 HOOK GRADE, CARBON STEEL, 4⅛ IN USABLE L

CROSBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRB1022227
  • Mfr. Model # 1022227
  • UNSPSC # 31162601
  • CATALOGUE PAGE # 595
  • Shipping Weight 1.4 lbs

Product Details

This sling hook measures 3 1/2 inch width and is red with a painted finish/coating. It includes latch and is made out of carbon steel. This sling hook meets the standards for ASME B30.10.

Technical Specs

  • ItemSling Hook
  • Working Load Limit3,000 lb
  • Grade100
  • Material Thickness17/32 in
  • Usable Length4 1/8 in
  • Eye Inside Diameter1 1/8 in
  • Attachment TypeEye
  • Compatible Chain Grade100
  • Minimum Operating Temperature-40 Degrees F
  • Hardware IncludedLatch
  • ColourRed
  • Hook Type Sling Hook
  • Lifting Capability For Lifting
  • Material Carbon Steel
  • Hook Opening Width 1 1/2 in
  • Overall Width 3 1/2 in
  • Eye Inside Height 1 1/8 in
  • Markings Deformation Markings, Maximum Angle Markings
  • Compatible Rope Diameter 5/16 in
  • Maximum Operating Temperature 392 Degrees F
  • Finish Painted
  • Standards ASME B30.10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list