!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLIM-TIP INSULATED SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, 1/4 IN/#2 TIP SIZE

SLIM-TIP INSULATED SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, 1/4 IN/#2 TIP SIZE

KLEIN TOOLS

SLIM-TIP INSULATED SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, 1/4 IN/#2 TIP SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLIM-TIP INSULATED SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, 1/4 IN/#2 TIP SIZE

SLIM-TIP INSULATED SCREWDRIVER SET, 2 PIECES, PHILLIPS/SLOTTED TIP, 1/4 IN/#2 TIP SIZE

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN33732INS
  • Mfr. Model # 33732INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This screwdriver set has a length of 8¼ inches and is insulated. The rubber handle is 4 5/32 inch long, is black and has a insulated style/type. It meets the standards for ASTM F-1505-16, IEC 60900:2018. In addition, it has a SAE measurement type, has a insulated finish, plus it is not non-sparking, and is tether ready with a cushion grip. This screwdriver set includes two screwdrivers: 4 inch 10.2 cm long shank in a¼ inch 0.6 cm cabinet tip, Phillips: #2, 2 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip StylePhillips, Slotted
  • Number of Pieces2
  • ESD SafeNot ESD Safe
  • Measurement TypeSAE
  • StandardsASTM F-1505-16, IEC 60900:2018
  • Shank FinishInsulated
  • Shank ShapeRound
  • For Fastener Size#2 (Phillips), 1/4 in (Cabinet)
  • Handle Length4 5/32 in
  • Handle TypeInsulated
  • Sizes IncludedPhillips: #2, Slotted: 1/4 in
  • Tip Size #2, 1/4 in
  • Grip Style Cushion
  • Insulated Insulated
  • Non-Sparking Not Non-Sparking
  • Includes (2) Screwdrivers: 4 in (10.2 cm) Long Shank in a 1/4 in (0.6 cm) Cabinet Tip, Phillips: #2
  • Tether Ready Tether Ready
  • Shank Material Plastic, Steel
  • Overall Length 8 1/4 in
  • Handle Colour Black
  • Handle Material Rubber
  • Magnetized Tip Not Magnetized Tip
  • Voltage Rating 1000V
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list