TAPER FILE, TRIANGULAR, 6 IN LENGTH, 3/8 IN W, 51 TEETH PER INCH
TAPER FILE, TRIANGULAR, 6 IN LENGTH, 3/8 IN W, 51 TEETH PER INCH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This taper file has a width of ⅜ inch. The handle is six inches long.
Technical Specs
- ItemTaper File
- File TypeTaper File
- Face Cut StyleSingle-Cut
- File Length without Tang6 in
- Includes HandleHandle Not Included
- RigidityRigid
- Teeth per Inch51 TPI
- File Style American Pattern File
- Profile Shape Triangular
- Edge Cut Style Single
- File Width 3/8 in
- Number of Cut Edges 6
- Taper Taper Towards Point
- Handle Length 6 in
- Country of Origin India
(subject to change)
Alternate Products
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.27
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.14
/ each
-
NICHOLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ each