!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLICK TAPE, POLYESTER, STANDARD, ⅝ IN DIA, 1800 LB TENSILE STRENGTH, 3000 FT L

SLICK TAPE, POLYESTER, STANDARD, ⅝ IN DIA, 1800 LB TENSILE STRENGTH, 3000 FT L

CANADA CORDAGE

SLICK TAPE, POLYESTER, STANDARD, ⅝ IN DIA, 1800 LB TENSILE STRENGTH, 3000 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLICK TAPE, POLYESTER, STANDARD, ⅝ IN DIA, 1800 LB TENSILE STRENGTH, 3000 FT L

SLICK TAPE, POLYESTER, STANDARD, ⅝ IN DIA, 1800 LB TENSILE STRENGTH, 3000 FT L

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.91 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS64P1800-03000-0
  • Mfr. Model # 64P1800-03000-0
  • UNSPSC # 31151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.7 lbs

Product Details

This standard slick tape is made of polyester and has 1800 pound tensile strength. It measures a ⅝-inch diameter with the number of feet printed. The slick tape measures 3000 feet in length with 0.93 pound/100 feet linear density.

Technical Specs

  • ItemDouble Braid Polyester
  • FeaturesBalanced, Constructed with No Internal Splices, Good Abrasion Resistance, Good UV Resistance, High Strength and Low Stretch, Low Elongation, Retains Flexibility and Shape with Use, Spliceable, Torque-Free Construction
  • Material Polyester
  • For Use With Commercial Marine Industries, Fall Protection, Mooring, Towing
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list