!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, RETRACTABLE, BLK,6 1/16X13/16X1 7/16 IN, CERAMIC/NYLON

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, RETRACTABLE, BLK,6 1/16X13/16X1 7/16 IN, CERAMIC/NYLON

SLICE

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, RETRACTABLE, BLK,6 1/16X13/16X1 7/16 IN, CERAMIC/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, RETRACTABLE, BLK,6 1/16X13/16X1 7/16 IN, CERAMIC/NYLON

UTILITY KNIFE, GENERAL PURPOSE, AMBIDEXTROUS, RETRACTABLE, BLK,6 1/16X13/16X1 7/16 IN, CERAMIC/NYLON

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10550
  • Mfr. Model # 10550
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This black, general purpose utility knife has a quick release and a retractable ceramic blade for ambidextrous use. It is 6 1/16 length x 13/16 width x 1 7/16 inches thick and features a non-sparking, non-conductive, and finger-friendly edge. The handle is made of nylon.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length13/16 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included Blade10526
  • ApplicationMultipurpose
  • Blade OperationManual Retracting
  • Blade ShapeStraight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Retractable BladeBlade Not Retractable
  • Blade Change Method Quick-Change
  • Blade Material Ceramic
  • Grip Type Plain
  • Number of Blades Stored 1
  • Handle Colour Black
  • Handle Style Straight
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Banding, Pallet Wrap, Plastic Components, Raw materials
  • Overall Thickness 0.82 in
  • Overall Width 1 1/4 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Plain
  • Blade Positions 5
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list