SLEEVE STEEL 3/8IN 3/PK
SLEEVE STEEL 3/8IN 3/PK
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Steel reducer bushing, inside diameter 3/8 inch, outside diameter 1/2 inch, length 1 inch, zinc plated, with 3/16 inch open slot for keyway and setscrew, package 3.
Technical Specs
- ItemReducing Bushing
- MaterialSteel
- Overall Length1 in
- System of MeasurementInch
- FinishGalvanized
- Slot Width3/16 in
- Inside Diameter 3/8 in
- Outside Diameter 1/2 in
- Reducing Bushing Type Open Slot
- Application Pulleys, Gears and Sprockets, to Smaller Diameter
- Resistance Properties Corrosion Resistant
- Country of Origin United States
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.62
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.33
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.66
/ SET
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.66
/ PACKAGE