!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE,CUT A5,WITHOUT THUMBHOLE,M/L,PR

SLEEVE,CUT A5,WITHOUT THUMBHOLE,M/L,PR

SUPERIOR GLOVE

SLEEVE,CUT A5,WITHOUT THUMBHOLE,M/L,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEEVE,CUT A5,WITHOUT THUMBHOLE,M/L,PR

SLEEVE,CUT A5,WITHOUT THUMBHOLE,M/L,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.40 / pair

EHC: EHC :
Min Qty 12 = $436.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPXNKG18ML
  • Mfr. Model # PXN/KG18-M_L
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • ItemSleeve
  • ANSI/ISEA Cut LevelA5
  • Sleeve Length18 in
  • SizeM, L
  • Sleeve FeaturesArc Flash-Rated Level 3 with an Arc Thermal Performance Value (ATPV) of 8 cal/sq cm, Cleaning Instructions: Wash in Hot Water and Tumble Dry with High Heat, Do Not Use Bleach, Double Layer Design Improves Durability, Range of Motion, and Flexibility, Made with Material Designed to Resist Flames, ParaActiv(TM) Engineered Yarn Liner for 360 Degrees Cut Protection with ANSI A5 Cut Resistance, Tapered 18 in Sleeves Provide a Snug Fit that Conforms to Arms
  • Anti-StaticNot Anti-Static
  • Silicone-FreeNot Silicone-Free
  • Sleeve Type Cut-Resistant
  • Sleeve Style Without Thumbhole
  • Sleeve Liner Material ParaActiv(TM)
  • Series PXN, KG18
  • Standards ANSI CAT 2, ANSI A5, ASTM D6413
  • Latex-Free Latex-Free
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list