SLEEVE ANCHOR, 8¼ IN OVERALL L, ¾ IN DIA, ⅝"-11 THREAD, STEEL, HEX, STEEL, 10 PK
SLEEVE ANCHOR, 8¼ IN OVERALL L, ¾ IN DIA, ⅝"-11 THREAD, STEEL, HEX, STEEL, 10 PK
DEWALT ENGINEERED BY POWERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This sleeve anchor is made of steel and has a zinc-plated finish. It meets the standards for CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19 industry standards. This sleeve anchor is designed for use with concrete and masonry.
Technical Specs
Item Sleeve Anchor
Anchor Diameter 3/4 in
Thread Size 5/8"-11
Head Type Hex
Washer Outside Diameter 1.75 in
Material Grade/Class Not Graded
Drill Bit Size 3/4 in
Minimum Installation Torque 90 ft-lb
Minimum Installation Depth 2 1/4 in
Removable Removable
ICC Approved for Un-Cracked Concrete No
Industry Standards CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Thread Type Coarse
System of Measurement Inch
Overall Length 8 1/4 in
Drive Type External Hex
Nut Width 0.9375 in
Material Steel
Finish Zinc-Plated
Compatible Material Concrete, Masonry
Maximum Installation Torque 90 ft-lb
Minimum Hole Depth 15/16 in
ICC Approved for Cracked Concrete No
Seismic Approved No
Series Lok-Bolt AS
Country of Origin China
(subject to change)