!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLEEVE ANCH,HEX NUT,S,3/4 IN,PK10

SLEEVE ANCH,HEX NUT,S,3/4 IN,PK10

DEWALT

SLEEVE ANCH,HEX NUT,S,3/4 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SLEEVE ANCH,HEX NUT,S,3/4 IN,PK10

SLEEVE ANCH,HEX NUT,S,3/4 IN,PK10

DEWALT

Clearance Price :
$162.11 / pkg. of 10

Your Price : $324.22 / pkg. of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD05050SPWR
  • Mfr. Model # 05050S-PWR
  • UNSPSC # 31162102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs

Technical Specs

  • ItemSleeve Anchor
  • Anchor Diameter3/4 in
  • Thread Size5/8"-11
  • Head TypeHex
  • Washer Outside Diameter1.75 in
  • Material Grade/ClassNot Graded
  • Drill Bit Size3/4 in
  • Minimum Installation Torque90 ft-lb
  • Minimum Installation Depth2 1/4 in
  • RemovableRemovable
  • ICC Approved for Un-Cracked ConcreteNo
  • Industry StandardsCSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
  • Thread TypeCoarse
  • System of Measurement Inch
  • Overall Length 2 3/4 in
  • Drive Type External Hex
  • Nut Width 0.9375 in
  • Material Steel
  • Finish Zinc-Plated
  • Compatible Material Concrete, Masonry
  • Maximum Installation Torque 90 ft-lb
  • Minimum Hole Depth 15/16 in
  • ICC Approved for Cracked Concrete No
  • Seismic Approved No
  • Series Lok-Bolt AS
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list