This mallet has a length of 12 inch with a two-pound head weight. The aluminum handle is 12 inches long. It features ergonomic handle. In addition, it is made of zinc, plus it is non-sparking, and is not tether ready with a aluminum ribbed grip.
Technical Specs
ItemMallet
Non-SparkingNot Non-Sparking
Head MaterialZinc
Face Diameter1 1/4 in
Handle Length12 in
Face ShapeRound
Tether ReadyNot Tether Ready
Double FacedDouble Faced
FeaturesErgonomic Handle
Head Length3 1/2 in
Hammer TypeSledge Hammer
Handle MaterialAluminum
Head Weight2 lb
Overall Length12 in
Grip StyleRibbed
Dead Blow HammerNot Dead Blow Hammer
Replaceable HandleHandle Not Replaceable
Face MaterialZinc
Grip MaterialAluminum
Country of OriginUnited States
(subject to change)