!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, SLIC-TITE, 9.6 FL OZ, BRUSH-TOP CAN, WHITE

PIPE THREAD SEALANT, SLIC-TITE, 9.6 FL OZ, BRUSH-TOP CAN, WHITE

LA-CO

PIPE THREAD SEALANT, SLIC-TITE, 9.6 FL OZ, BRUSH-TOP CAN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, SLIC-TITE, 9.6 FL OZ, BRUSH-TOP CAN, WHITE

PIPE THREAD SEALANT, SLIC-TITE, 9.6 FL OZ, BRUSH-TOP CAN, WHITE

LA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.66 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK42019
  • Mfr. Model # 42019
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1253
  • Shipping Weight 0.85 lbs

Product Details

This slic-tite pipe thread sealant is white and comes in a 9.6 fluid ounce brush-top can. It meets the standards for CSA Certified, FBC, NSF, UL Listed, and UPC.

Technical Specs

  • ItemPipe Thread Sealant
  • SeriesSlic-Tite
  • Container TypeBrush-Top Can
  • Minimum Operating Temperature-50 Degrees F
  • Maximum Operating Pressure for Liquids10,000 psi
  • For Fluid TypeAir, Natural Gas, Steam, Water
  • StandardsCSA Certified, FBC, NSF, UL Listed, UPC
  • Flash Point150 Degrees C
  • Minimum Viscosity200,000 cP
  • Product FormPaste
  • Storage RequirementsCool Dry Place
  • Cure Type Non-Hardening
  • Container Size 9.6 fl oz
  • Maximum Operating Temperature 500 Degrees F
  • Maximum Operating Pressure for Gases 3,000 psi
  • Colour White
  • For Material Type ABS, CPVC, Metal, PVC
  • Chemical Base PTFE
  • Maximum Viscosity 300,000 cP
  • Non-Toxic Yes
  • Specific Gravity 1.48
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list