!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BLACK, 15 A, SNAP-IN MODULE

WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BLACK, 15 A, SNAP-IN MODULE

SNAPCONNECT

WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BLACK, 15 A, SNAP-IN MODULE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BLACK, 15 A, SNAP-IN MODULE

WALL SWITCH, TOGGLE SWITCH, SINGLE POLE, BLACK, 15 A, SNAP-IN MODULE

SNAPCONNECT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31A410
  • Mfr. Model # SNAP1201BKNA
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This wall switch has a voltage rating of 120/277V AC, and an operating temperature range of -40 Degrees F to 75 Degrees C. It has the following resistance properties: impact resistant, plus it measures 1.3 inch W x 1.7 inch H. This wall switch meets the standards for UL. It is black. This wall switch features: automatic self-grounding staple assures continuity to wall box.

Technical Specs

  • ItemWall Switch
  • Current Rating15 A
  • Switch TypeSingle Pole
  • Wiring MethodBack
  • Number of Switches1
  • StandardsUL Listed
  • Wire Connection TypeModular Wiring
  • GroundingGrounded
  • MarketIndustrial
  • Minimum Operating Temperature-40 Degrees F
  • Overall Width1.3 in
  • Colour Black
  • Switch Function Maintained
  • Voltage Rating 120/277V AC
  • Horsepower Rating 2 hp
  • Resistance Properties Impact Resistant
  • Switch Style Toggle
  • Features Automatic Self-Grounding Staple Assures Continuity to Wall Box
  • Housing Material Thermoplastic
  • Maximum Operating Temperature 75 Degrees C
  • Overall Height 1.7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list