!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIELECTRIC GREASE, SILICONE DIELECTRIC AND VACUUM GREASE, 3 OZ, TUBE, H1, NLGI 2

DIELECTRIC GREASE, SILICONE DIELECTRIC AND VACUUM GREASE, 3 OZ, TUBE, H1, NLGI 2

SUPER LUBE

DIELECTRIC GREASE, SILICONE DIELECTRIC AND VACUUM GREASE, 3 OZ, TUBE, H1, NLGI 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIELECTRIC GREASE, SILICONE DIELECTRIC AND VACUUM GREASE, 3 OZ, TUBE, H1, NLGI 2

DIELECTRIC GREASE, SILICONE DIELECTRIC AND VACUUM GREASE, 3 OZ, TUBE, H1, NLGI 2

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.72 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNC91003
  • Mfr. Model # 91003
  • UNSPSC # 15121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemDielectric Grease
  • ColourWhite
  • Container TypeTube
  • Flash Point572 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • NSF RatingH1
  • PropertiesDielectric, High Temperature, Low Temperature, Water Resistant
  • ThickenerSilicone
  • ApplicationBattery Cables, Spark Plugs and Distributor Caps, Cable Connections, Ceramic Plug Gaskets, Control Valves, Electrical Assemblies and Terminals, Electrical Insulation, Damping and Lubrication of Brass Components, Flow Meter Bearings, Food Processing Equipments, Glass to Rubber Boundaries, Light Bulbs, Motorized Actuators, Plug Valves, Rubber Gaskets, Sealing and Insulation, Sealing of Chemical Process Equipment, Sealing of Vacuum Pressure Systems, Stopcock Grease, Terminal Strips and Disconnects, Vacuum and Pressurized Systems, Water Treating Equipment
  • Base Oil Silicone
  • Container Size 3 oz
  • Dropping Point Up to 500 Degrees F
  • Maximum Operating Temperature 500 Degrees F
  • NLGI Viscosity Grade 2
  • Product Type Multipurpose Grease
  • Series Silicone Dielectric and Vacuum Grease
  • Standards Kosher
  • Specific Gravity 0.9
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list