NO PARKING SIGN, NOT RETROREFLECTIVE, RECTANGLE, FIBREGLASS, TRAFFIC SIGN, STANDARD
NO PARKING SIGN, NOT RETROREFLECTIVE, RECTANGLE, FIBREGLASS, TRAFFIC SIGN, STANDARD
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Health and Safety (Traffic Sign - Standard) No Parking sign (deluxe fiberglass). Size 18 inches x 12 inches.
Technical Specs
- ItemNo Parking Sign
- Sign Mounting StyleWith Mounting Holes
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourRed
- Sign ShapeRectangle
- StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
- Width12 in
- Sign Material Fibreglass
- Thickness 0.098 in
- Printed Language English
- Sign Background Colour White
- Height 18 in
- UV Resistant Not UV Resistant
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.78
/ each
Related Products
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$63.55
/ each
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.94
/ pair
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.50
/ each
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.34
/ each
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.24
/ each
-
TAPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.95
/ each