!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOTICE NO SMOKING SIGN, POLYESTER, ADHESIVE MOUNT, 10 IN X 14 IN NOMINAL SIGN SIZE, NO SMOKING

NOTICE NO SMOKING SIGN, POLYESTER, ADHESIVE MOUNT, 10 IN X 14 IN NOMINAL SIGN SIZE, NO SMOKING

ZING

NOTICE NO SMOKING SIGN, POLYESTER, ADHESIVE MOUNT, 10 IN X 14 IN NOMINAL SIGN SIZE, NO SMOKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOTICE NO SMOKING SIGN, POLYESTER, ADHESIVE MOUNT, 10 IN X 14 IN NOMINAL SIGN SIZE, NO SMOKING

NOTICE NO SMOKING SIGN, POLYESTER, ADHESIVE MOUNT, 10 IN X 14 IN NOMINAL SIGN SIZE, NO SMOKING

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.57 / each

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZNG2133S
  • Mfr. Model # 2133S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • ItemNotice No Smoking Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability3 yr
  • Depth1/40 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature120 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions50 ft
  • Minimum Application Temperature40 Degrees F
  • Mirror PrintNot Mirror Print
  • Number of Printed Sides1
  • Outdoor Life Expectancy3 yr
  • Printed LanguageEnglish
  • Protective CoatingClear Liquid Laminate
  • Sign Background ColourWhite
  • Sign HeaderNotice
  • Sign Header StyleText
  • Sign LegendNo Smoking
  • Sign Legend StyleText
  • Sign MaterialPlastic
  • Sign Mounting LocationWall
  • Sign ShapeRectangle
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • Anti-Slip Surface No Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 10 in
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 100 ft
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -30 Degrees F
  • Mounting Pattern No Mounting Holes
  • OSHA Regulations OSHA 1910.145
  • Package Quantity 1
  • Product Type Notice No Smoking Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Format Traditional OSHA
  • Sign Header Background Colour Blue
  • Sign Header Text Colour White
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Thickness 6 mil
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list