This economic-plastic sign helps promote health and safety standards. It states "Employee Entrance Only" in English and is sized 10 x 7 inches. This sign has mounting holes and is black and blue with a white background.
Technical Specs
ItemSign
Adhesive TypeNo Adhesive
Chemical ResistantYes
Indoor/Outdoor UsageIndoor and Outdoor Use
Metal DetectableNo
Number of Printed Sides1
Product TypeSign
Sign HeaderNOTICE
Sign Legend Text ColourBlack/Blue
Sign Mounting StyleMounting Holes
StandardsOSHA
Width14 in
Abrasion ResistantYes
Average Outdoor Durability3 to 5 yr.
Height10 in
Maximum Service Temperature185 Degrees F
Minimum Service Temperature-40 Degrees F
Printed LanguageEnglish
Sign Background ColourWhite
Sign LegendEMPLOYEE ENTRANCE ONLY
Sign MaterialPolypropylene
Sign ShapeHorizontal Rectangle
Thickness0.0551 in
Country of OriginUnited States
(subject to change)