!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK SIGN FOLD-UPS INSERT, CAUTION MEN WORKING, PLASTIC, YELLOW/BLACK, CAUTION MEN WORKING

QUICK SIGN FOLD-UPS INSERT, CAUTION MEN WORKING, PLASTIC, YELLOW/BLACK, CAUTION MEN WORKING

CONDOR

QUICK SIGN FOLD-UPS INSERT, CAUTION MEN WORKING, PLASTIC, YELLOW/BLACK, CAUTION MEN WORKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK SIGN FOLD-UPS INSERT, CAUTION MEN WORKING, PLASTIC, YELLOW/BLACK, CAUTION MEN WORKING

QUICK SIGN FOLD-UPS INSERT, CAUTION MEN WORKING, PLASTIC, YELLOW/BLACK, CAUTION MEN WORKING

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR487D10
  • Mfr. Model # 487D10
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.432 lbs

Technical Specs

  • ItemSign Slider Insert
  • Printed LanguageEnglish
  • Sign LegendCaution Men Working
  • Sign Legend Text ColourBlack
  • Height18 in
  • Thickness0.125 in
  • Background ColourYellow
  • Glow-in-the-DarkNot Glow In The Dark
  • Write on SurfaceNo Write-On Surface
  • ANSI CompliantNot ANSI Compliant
  • Abrasion ResistantNot Abrasion Resistant
  • Corrosion ResistantNot Corrosion Resistant
  • UV ResistantNot UV Resistant
  • Minimum Service Temperature-17 Degrees F
  • Sign Shape Horizontal Rectangle
  • Sign Format Traditional OSHA
  • Sign Legend Background Colour Yellow
  • Sign Legend Style Symbol, Text
  • Width 24 in
  • Sign Material Corrugated Plastic
  • Retroreflective Grade Not Retroreflective
  • Protective Coating No Protective Coating
  • Indoor/Outdoor Usage Indoor Only
  • OSHA Compliant OSHA Compliant
  • Chemical Resistant Not Chemical Resistant
  • Graffiti Resistant Not Graffiti Resistant
  • Maximum Service Temperature 160 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list