!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN,HDPE,14 IN H,10 IN W,BLACK,YELLOW

SIGN,HDPE,14 IN H,10 IN W,BLACK,YELLOW

BRADY

SIGN,HDPE,14 IN H,10 IN W,BLACK,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN,HDPE,14 IN H,10 IN W,BLACK,YELLOW

SIGN,HDPE,14 IN H,10 IN W,BLACK,YELLOW

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.87 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY175572
  • Mfr. Model # 175572
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • ItemSign
  • Chemical ResistantYes
  • Indoor/Outdoor UsageOutdoor Use
  • Maximum Service Temperature180 Degrees F
  • Minimum Service Temperature-40 Degrees F
  • Printed LanguageEnglish
  • Retroreflective GradeNon-Reflective
  • Sign MaterialPolyethylene
  • Thickness0.0551 in
  • Width10 in
  • Abrasion Resistant Yes
  • Height 14 in
  • Material Properties High Visibility:Rigid
  • Metal Detectable No
  • Number of Printed Sides 1
  • Product Type Sign
  • Sign Legend DOUBLE HEARING PROTECTION REQUIRED IN THIS AREA
  • Sign Shape Vertical Rectangle
  • UV Resistant Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list