This plastic caution sign that has black writing and yellow background is 10 inches in height and 14 inches wide. This safety sign reads "CAUTION WATCH FOR FORKLIFT TRAFFIC", and has mounting-style holes.
Technical Specs
ItemSign
Adhesive TypeNon-Adhesive
Chemical ResistantChemical Resistant
Indoor/Outdoor UsageIndoor/Outdoor
Maximum Service Temperature180 Degrees F
Minimum Service Temperature-40 Degrees F
Printed LanguageEnglish
Sign HeaderCAUTION
Sign Legend Text ColourBlack, Yellow
Sign Mounting StyleMounting Holes
StandardsOSHA
Width14 in
Abrasion ResistantAbrasion Resistant
Average Outdoor Durability3 to 5 yr
Height10 in
Material PropertiesRigid
Metal DetectableNot Metal Detectable
Number of Printed Sides1
Product TypeSign
Sign LegendWATCH FOR FORKLIFT TRAFFIC
Sign MaterialPolystyrene
Sign ShapeHorizontal Rectangle
Thickness0.06 in
Country of OriginUnited States
(subject to change)