!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FORKLIFT TRAFFIC CAUTION SIGN, MOUNTING HOLES, YELLOW, 14 X 10 IN, PLASTIC

FORKLIFT TRAFFIC CAUTION SIGN, MOUNTING HOLES, YELLOW, 14 X 10 IN, PLASTIC

CONDOR

FORKLIFT TRAFFIC CAUTION SIGN, MOUNTING HOLES, YELLOW, 14 X 10 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFT TRAFFIC CAUTION SIGN, MOUNTING HOLES, YELLOW, 14 X 10 IN, PLASTIC

FORKLIFT TRAFFIC CAUTION SIGN, MOUNTING HOLES, YELLOW, 14 X 10 IN, PLASTIC

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRCAUT227PL2
  • Mfr. Model # CDRCAUT227PL2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

With a size of 14 inches wide and 10 inches high, this "WATCH FOR FORKLIFT TRAFFIC" caution sign will alert others of the caution in the indicated area. Made from plastic material, this sign is also made with mounting-style holes for easier postage.

Technical Specs

  • ItemSign
  • Adhesive TypeNon-Adhesive
  • Chemical ResistantChemical Resistant
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Metal DetectableNot Metal Detectable
  • Number of Printed Sides1
  • Product TypeSign
  • Sign LegendWATCH FOR FORKLIFT TRAFFIC
  • Sign MaterialPolypropylene
  • Sign ShapeHorizontal Rectangle
  • Thickness0.0551 in
  • Abrasion Resistant Abrasion Resistant
  • Average Outdoor Durability 3 to 5 yr
  • Height 10 in
  • Maximum Service Temperature 185 Degrees F
  • Minimum Service Temperature -40 Degrees F
  • Printed Language English
  • Sign Header CAUTION
  • Sign Legend Text Colour Black, Yellow
  • Sign Mounting Style Mounting Holes
  • Standards OSHA
  • Width 14 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list