CAUTION SECURITY SIGN, ALUMINUM, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.035 IN THICK, 14 X 10 IN
CAUTION SECURITY SIGN, ALUMINUM, MOUNTING HOLES, NOT RETROREFLECTIVE, 0.035 IN THICK, 14 X 10 IN
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum Commercial Grade Caution sign, 14 inch x 10 inch.
Technical Specs
- ItemCaution Sign
- Height14 in
- Printed LanguageEnglish
- Retroreflective GradeNot Retroreflective
- Sign Legend Text ColourBlack
- Sign Mounting StyleMounting Holes
- StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
- UV ResistantNot UV-Resistant
- Glow-in-the-Dark Not Glow In The Dark
- Package Quantity 1
- Product Type Caution Sign
- Sign Background Colour Yellow
- Sign Material Aluminum
- Sign Shape Rectangle
- Thickness 0.035 in
- Width 10 in
- Country of Origin United States
(subject to change)
Alternate Products
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.44
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.00
/ each
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.59
/ pkg.
Related Products
-
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.77
/ pkg.
-
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.37
/ pkg.