!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN, POLYSTYRENE, 18 IN X 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, 0.059 IN THICK, EXIT ONLY DO NOT ENTER

SIGN, POLYSTYRENE, 18 IN X 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, 0.059 IN THICK, EXIT ONLY DO NOT ENTER

BRADY

SIGN, POLYSTYRENE, 18 IN X 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, 0.059 IN THICK, EXIT ONLY DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN, POLYSTYRENE, 18 IN X 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, 0.059 IN THICK, EXIT ONLY DO NOT ENTER

SIGN, POLYSTYRENE, 18 IN X 18 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, 0.059 IN THICK, EXIT ONLY DO NOT ENTER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY124555
  • Mfr. Model # 124555
  • UNSPSC # 55121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemTraffic Sign
  • Average Outdoor Durability3 to 5 yr
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature176 Degrees F
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeTraffic Sign
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderStop
  • Sign Header Text ColourWhite
  • Sign Legend StyleText
  • Sign MaterialPolystyrene
  • Sign Mounting LocationPost
  • Sign ShapeOctagon
  • Thickness0.059 in
  • Width18 in
  • ADA Compliant Not ADA Compliant
  • Height 18 in
  • Material Properties Rigid
  • Minimum Service Temperature -40 Degrees F
  • Outdoor Life Expectancy 3 to 5 yr
  • Printed Language English
  • Protective Coating Clear Film Laminate
  • Sign Background Colour Red
  • Sign Header Background Colour Red
  • Sign Legend Exit Only Do Not Enter
  • Sign Legend Text Colour White
  • Sign Material Group Rigid Plastic
  • Sign Mounting Style Mounting Holes
  • Standards ANSI Z53.1-1967
  • UV Resistant Not UV-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list