!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIGN, FIBREGLASS, MOUNTING HOLES, 14 IN X 20 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, ENTRANCE ONLY

SIGN, FIBREGLASS, MOUNTING HOLES, 14 IN X 20 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, ENTRANCE ONLY

BRADY

SIGN, FIBREGLASS, MOUNTING HOLES, 14 IN X 20 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, ENTRANCE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN, FIBREGLASS, MOUNTING HOLES, 14 IN X 20 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, ENTRANCE ONLY

SIGN, FIBREGLASS, MOUNTING HOLES, 14 IN X 20 IN NOMINAL SIGN SIZE, NOT RETROREFLECTIVE, ENTRANCE ONLY

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.33 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY70923
  • Mfr. Model # 70923
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • ItemEntrance Sign
  • Average Outdoor Durability25 yr
  • Indoor/Outdoor UsageIndoor/Outdoor
  • Maximum Service Temperature194 Degrees F
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeEntrance Sign
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderNo Header
  • Sign Legend StyleText
  • Sign MaterialFibreglass
  • Sign Mounting StyleMounting Holes
  • StandardsASTM D 1593, ASTM D 635
  • UV ResistantNot UV-Resistant
  • ADA Compliant Not ADA Compliant
  • Height 14 in
  • Material Properties Rigid
  • Minimum Service Temperature -40 Degrees F
  • Outdoor Life Expectancy 25 yr
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Background Colour Red, White
  • Sign Legend Entrance Only
  • Sign Legend Text Colour White
  • Sign Material Group Fibreglass
  • Sign Shape Horizontal Rectangle
  • Thickness 0.1 in
  • Width 20 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list