!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIE 1 GL MTLMAX SFTY BLUE GLS

SIE 1 GL MTLMAX SFTY BLUE GLS

RUST-OLEUM

SIE 1 GL MTLMAX SFTY BLUE GLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIE 1 GL MTLMAX SFTY BLUE GLS

SIE 1 GL MTLMAX SFTY BLUE GLS

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.40 / EACH

EHC: EHC :
Min Qty 2 = $434.80

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM264184
  • Mfr. Model # 264184
  • UNSPSC # 31211508
  • CATALOGUE PAGE # 806
  • Shipping Weight 10.1 lbs

Product Details

Dries fast, 30 minutes to touch and tack free. Excellent color retention. Protects new and previously painted metal. Can be used as a primer under Beyond finishes. Results in a smooth, washable, professional gloss finish. Meets LEED product requirements for indoor air quality.

Technical Specs

  • ItemDirect-to-Metal Protective Coating
  • Coating TypeDTM Coating
  • Sub BrandSierra Performance
  • Base TypeWater
  • Surface MaterialAluminum, Galvanized Steel, Metal
  • ColourSafety Blue
  • Coverage Area175 to 545 sq ft /gal
  • Container Size1 gal
  • Container TypeCan
  • Activator PropertiesLow VOC
  • Dry Time to Recoat1 hr
  • For Use WithAluminum, Galvanized Steel, Steel, and Other Surfaces
  • Includes1 Component
  • Minimum Application Temperature50 Degrees F
  • Resin TypeAcrylic Urethane
  • SheenHigh Gloss
  • StandardsUSDA Acceptable
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Coating Application Low VOC
  • Surface Texture Smooth
  • Finish High-Gloss
  • Dry Time 30 min.
  • VOC Content 6 g/L
  • Colour Family Blues
  • Cure Time 7 days
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Exterior
  • Heat Resistant No
  • Maximum Application Temperature 100 Degrees F
  • Primer Required Yes
  • Resistance Properties Corrosion Resistant, Humidity Resistant
  • Shelf Life 3 yr
  • System Series MetalMax
  • VOC Content Weight Percentage 0 %

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list