!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHUT OFF COUPLER: CHROME PLATED CA360 BRASS, PLUG IN STEM X COMPRESSION, SHUT-OFF, POLY-TITE, 5 PK

SHUT OFF COUPLER: CHROME PLATED CA360 BRASS, PLUG IN STEM X COMPRESSION, SHUT-OFF, POLY-TITE, 5 PK

PARKER

SHUT OFF COUPLER: CHROME PLATED CA360 BRASS, PLUG IN STEM X COMPRESSION, SHUT-OFF, POLY-TITE, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUT OFF COUPLER: CHROME PLATED CA360 BRASS, PLUG IN STEM X COMPRESSION, SHUT-OFF, POLY-TITE, 5 PK

SHUT OFF COUPLER: CHROME PLATED CA360 BRASS, PLUG IN STEM X COMPRESSION, SHUT-OFF, POLY-TITE, 5 PK

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $245.06 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UNL7
  • Mfr. Model # 393PD-4-4
  • UNSPSC # 40142612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This Poly-Tite series shut off coupler has a length of 1⅝ inch, a maximum operating pressure of 150 psi and is designed for the following applications: dental equipment, pneumatic systems, water lines. It has an operating temperature of 0 Degrees F to 150 Degrees F, is made of CA360-grade brass with a chrome-plated finish/coating. In addition, it is a shut-off type insert. Plus, it has a 7/16 inch hex size.

Technical Specs

  • ItemShut Off Coupler
  • Fitting Side A Connection TypePlug-in Stem
  • Flow Control TypeShut-off
  • Overall Length1 5/8 in
  • Finish/CoatingChrome-Plated
  • Fitting Side A Tube Outer Diameter1/4 in
  • Hex Size7/16 in
  • Maximum Operating Temperature150 Degrees F
  • SeriesPoly-tite
  • Application Dental Equipment, Pneumatic Systems, Water Lines
  • Fitting Side B Connection Type Compression
  • Fitting Material Brass
  • Specific Fitting Shape Shut-off Type Insert
  • Material Grade CA360
  • Fitting Side B Tube Outer Diameter 1/4 in
  • Maximum Operating Pressure 150 psi
  • Minimum Operating Temperature 0 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list