!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, 3/8 IN X 6 IN, BA 12

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, 3/8 IN X 6 IN, BA 12

THERMAFIX

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, 3/8 IN X 6 IN, BA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, 3/8 IN X 6 IN, BA 12

HEAT SHRINK TUBING, DUAL WALL, SEMI-RIGID, ADH LINED, POLY, AUTO APPRV, BLACK, 3/8 IN X 6 IN, BA 12

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.87 / BAG

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX15002
  • Mfr. Model # 15002
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

3/8 inch by six inches of black dual wall Thermfix Plus heat shrink tubing that is semi-rigid and flame-retardant with a polyolefin jacket. Automotive industry approved, RoHS, CSA and UL compliant. There are six pieces per bag. The tubing also has an inner layer of specially formulated adhesive with a high shrink ratio of 4:1 and an extended operating temperature range from minus 40 degrees celsius up to 130 degrees celsius.

Technical Specs

  • ItemHeat Shrink Tubing
  • I.D. After Shrinking0.093 in
  • Length6 in
  • Max. Temp. Rating257 Degrees F
  • Shrink Ratio4:1
  • Temp. Range-40 Degrees to 266 Degrees F
  • Tubing Wall TypeDual Wall
  • Dielectric Strength600V
  • StandardsRoHS Compliant, UL, OEM Approved
  • Colour Black
  • I.D. Before Shrinking 0.293 in
  • Material Polyolefin
  • Min. Shrink Temp. -40 Degrees F
  • Shrink Tubing Properties Corrosion Resistant, Water Wicking
  • Flame Retardant Yes
  • Adhesive Lined Yes
  • Features Semi-Rigid, Flame-Retardant Polyolefin Jacket
  • Tubing Flexibility Semi Rigid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list