!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK TUBING, 0.13 IN ID BEFORE SHRINKING, 0.06 IN ID AFTER SHRINKING, 2:1, 5 PK

HEAT SHRINK TUBING, 0.13 IN ID BEFORE SHRINKING, 0.06 IN ID AFTER SHRINKING, 2:1, 5 PK

INSULTAB

HEAT SHRINK TUBING, 0.13 IN ID BEFORE SHRINKING, 0.06 IN ID AFTER SHRINKING, 2:1, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, 0.13 IN ID BEFORE SHRINKING, 0.06 IN ID AFTER SHRINKING, 2:1, 5 PK

HEAT SHRINK TUBING, 0.13 IN ID BEFORE SHRINKING, 0.06 IN ID AFTER SHRINKING, 2:1, 5 PK

INSULTAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.37 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4WMW4
  • Mfr. Model # HSK-600 1/8 Clr 6
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This heat shrink tubing is made of modified polyvinylidene fluoride, and is clear. In addition, it meets the standards for AMS-3632, CSA OFT, SAE-AMS-DTL-23053/8, UL VW-1. It has length of six inches. It is also flame retardant, with a 347 Degrees F maximum temperature, and -67 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Tubing
  • MaterialModified Polyvinylidene Fluoride
  • Adhesive LinedNo
  • Use With Wire Size24 AWG to 22 AWG
  • I.D. After Shrinking0.06 in
  • Length6 in
  • Shrink Tubing PropertiesAbrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
  • Package StyleIndividual Pieces
  • Dielectric Strength600V
  • FeaturesHigh Degree of Mechanical Strength
  • StandardsAMS-3632, CSA OFT, SAE-AMS-DTL-23053/8, UL VW-1
  • Tubing Wall Type Thin Wall
  • Flame Retardant Yes
  • Shrink Ratio 2:1
  • I.D. Before Shrinking 0.13 in
  • Wall Thickness After Shrinking 0,01 po
  • Temp. Range -67 Degrees to 347 Degrees F
  • Colour Clear
  • Min. Shrink Temp. 347 Degrees F
  • Max. Temp. Rating 347 Degrees F
  • Min. Temp. Rating -67 Degrees F
  • Tubing Flexibility Semi Rigid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list